Buy more than* S$200* and get FREE SHIPPING

General Purpose Stamp Pad Large

4.67 (3)
Body Dimensions (mm)
121x88
Board Size (mm)
110x70
Weight (g)
55
Color
Red
Material
(Case) ABS resin, (Pat) polyurethane
Ingredients
Aqueous pigment-based ink
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSL-R 60851603 8.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
stamp
4
From Japan
On 2017-02-13 12:52:14
The "stamp pad" of large-format I ordered for the first time. White cover I like fashionable.
This review is about item#60851594.
For ordering
5
From Japan
On 2016-05-24 09:03:12
Use a large Hanko, no dents, character is clearly visible, is a good feeling.
This review is about item#60851603.
For the seal of the consignee at the time of receipt stamp
5
From Japan
On 2014-05-13 14:39:15
Ease of use is good, fairly cost performance compared to manufacturer products ◎.
This review is about item#60851594.

Related Products