Buy more than* S$200* and get FREE SHIPPING

General Purpose Stamp Ink Pad

3.10 (20)
Color
Vermilion
Material
(Case) ABS resin, (Pat) polyurethane
Ingredients
Pigment-based ink
...see all>
Product Options
ADD TO CART
Print Size (phi mm) Body Dimensions (mm) Cap Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Print Size (phi mm) Body Dimensions (mm) Cap Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 phi41 A screw-capped 1PC 1 - 60851612 -
Discontinued
[x]
43 phi55 Formula covering 1PC 1 - 60851621 -
Discontinued
[x]
55 phi67 Formula covering 1PC 1 - 60851637 -
Discontinued
[x]
70 phi85 Formula covering 1PC 1 - 60851646 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 3
1 star 6
Review Rating: 3.10
20 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2017-08-21 18:10:16
Purchased as office equipment. It feels cheap but usability is good.
This review is about item#60851646.
When pressing a stamp
1
From Japan
On 2017-06-24 14:46:17
The ink leaks and the sharpness is lacking. I used it after pushing it on the previous vermillion that I was thinking to throw away. That way I managed to use it. Thanks to that, the old vermillion meat is also replenished with ink.
This review is about item#60851621.
Purple for documents
5
From Japan
On 2017-03-06 15:33:29
I used a maker of Shashihata, but I can use it without problems
This review is about item#60851637.
As a vermillion for a seal
5
From Japan
On 2016-12-13 16:30:23
Now that you are using thin, you can buy, firmly pressed color is also beautiful.
This review is about item#60851637.
Seal
1
From Japan
On 2016-08-18 09:56:33
Is there a lot of ink? Is it quality? The ink sticks to the seal, it does not become a tie.
This review is about item#60851621.
As a vermillion in the seal
5
From Japan
On 2016-05-26 15:51:36
Recently a lot of red red pearls are in it, because it is vermillion, it is finished. I like colors very well and I like it very much.
This review is about item#60851637.
Invoices of invoices Press imprints of companies on purchase orders etc.
2
From Japan
On 2016-02-10 16:56:25
Again the lid does not close and falls off and the ground gets dirty
This review is about item#60851621.
Seal
1
From Japan
On 2015-10-18 19:00:18
Defective item which can be removed immediately after the lid can not be fixed. It is not portable. Absolutely not recommended.
This review is about item#60851621.
Clerical work
3
From Japan
On 2015-08-25 21:48:51
I hope the lid is screw type
This review is about item#60851621.
Used for portable use
5
From Japan
On 2015-06-29 11:38:04
It is small and bulky and convenient for carrying. Since the vermillion surface is lower than the rim, it can not be used for a larger seal or a square with more than 2 cm.
This review is about item#60851612.

Related Products