Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Tire Valve Cap

4.00 (2)
Purpose
For passenger cars and trucks
Width (phi mm)
10.5/9.5
Overall Length (mm)
12.2
Material
Plastic
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing with 1Bag(100PC) 1 300005 60851043 11.99 SGD
In stock
No packing 1Bag(100PC) 1 049110 60851034 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Attach to customers of tire change implementation
5
From Japan
On 2015-09-15 17:56:31
Excellent cost performance and best
This review is about item#60851043.
Truck tire valve cap.
3
From Japan
On 2015-08-20 15:57:06
It can be used normally.
This review is about item#60851034.

Related Products