Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tire Valve Cap

5.00 (1)
Purpose
For passenger cars and trucks
Width (phi mm)
9
Material
Brass (nickel plated)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Packing with 1Bag(100PC) 1 301500 60851061 28.99 SGD
In stock
13 With packings 1Bag(100PC) 1 301518 60851077 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repairing tires
5
From Japan
On 2017-12-21 14:30:41
It is a good one. I will also buy it so thank you.
This review is about item#60851061.

Related Products