Buy more than* S$200* and get FREE SHIPPING

Clamp-In Valve

4.00 (2)
Maximum Working Pressure (kPa)
1400
Material
Brass (nickel plated)
...see all
Product Options
ADD TO CART
Compatible Rim holes (mm) Width (phi mm) Overall Length (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim holes (mm) Width (phi mm) Overall Length (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi11.3 17 60 For passenger cars 1PC 1 512593 60851165 -
Discontinued
[x]
phi8.3 14.5 34 For passenger car and motorcycle 1Bag(10PC) 1 447513 60851122 56.30 SGD
In stock
phi8.3 14.5 25 For passenger car and motorcycle 1Bag(10PC) 1 447413 60851113 50.18 SGD
Shipped after 2017-01-27
phi11.3 17 31.5 For passenger cars 1PC 1 512512 60851131 13.92 SGD
In stock
phi11.3 17 40.5 For passenger cars 1PC 1 512573 60851147 6.76 SGD
In stock
phi11.3 17 47 For passenger cars 1PC 1 512583 60851156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air tank
3
From Japan
On 2015-03-18 21:06:44
Not bad, but wonder if I wanted that little more short
This review is about item#60851147.
Creating the air tank
5
From Japan
On 2014-04-12 13:34:48
usually
This review is about item#60851147.

Related Products