Buy more than* S$200* and get FREE SHIPPING

Snap In Valve

4.75 (4)
Purpose
For passenger cars
Compatible Rim holes (mm)
phi11.3
Maximum Working Pressure (kPa)
450
Width (phi mm)
19.5
Type
TR413
Overall Length (mm)
43
Material
Gum
Specification
Chrome sleeves
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 522099 60851235 20.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Puncture repair
5
From Japan
On 2018-02-07 14:32:24
I got it in puncture repair. When examined it was leaking from the base of the valve due to deterioration of rubber. Since there was the same thing in monotaro with a valve of a type not available to our company, we ordered it immediately and fixed it. It is appreciated because it can be purchased in small lot.
This review is about item#60851235.
Exchange in addition to tire replacement work
5
From Japan
On 2017-09-26 11:12:06
Unless it is a high-grade aluminum wheel, the rate of adopting rubber valves with sleeves has increased. It is saved because it is expendable parts because it is cheap.
This review is about item#60851235.
We exchanged at the same time when replacing tires
4
From Japan
On 2016-01-17 20:07:58
I used it for aluminum foil, but it was enough, although it would be good if there were 4 pieces entered.
This review is about item#60851235.
Exchange at the time of tire reassembly
5
From Japan
On 2014-12-21 13:37:57
It was good as it fits the aluminum wheel.
This review is about item#60851235.

Related Products