Buy more than* S$200* and get FREE SHIPPING

Snap-In Tire Valve,S Line

5.00 (3)
Compatible Rim holes (mm)
phi11.3
Maximum Working Pressure (kPa)
450
Durable Temperature (Degree C)
-40 to 130
Width (phi mm)
19.5
Overall Length (mm)
43
Material
Gum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 522756 60851244 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used at customer's tire change
5
From Japan
On 2018-01-04 14:44:22
Always replace your tire when replacing. Air leakage from the valve also leads to fatigue. In our company, it is surely an exchange.
This review is about item#60851244.
Tire change
5
From Japan
On 2016-06-12 17:21:04
The price is cheap, it arrives soon very much.
This review is about item#60851244.
Tire replacement incidental work
5
From Japan
On 2014-09-08 13:21:31
For normal use, we use it without any problems. There is no trouble, I am very satisfied.
This review is about item#60851244.

Related Products