Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap-In Tire Valve,P Line

Compatible Rim holes (mm)
phi11.3
Maximum Working Pressure (kPa)
450
Durable Temperature (Degree C)
-40 to 130
Width (phi mm)
19.5
Overall Length (mm)
43
Material
Gum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 522445 60851253 65.99 SGD
In stock
ADD TO CART

Related Products