NoteBuy more than* S$200* and get FREE SHIPPING

Aluminum Valve

Compatible Rim holes (mm)
phi11.3
Maximum Working Pressure (kPa)
1400
Width (phi mm)
19.5
Overall Length (mm)
43
Material
Aluminum
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 590906 60851262 20.72 SGD
In stock

Related Products