Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Note 5x25

3.60 (5)
Dimensions (Vetical x Horizontal) (mm)
75x25
Material
High-quality paper
Ingredients
(Glue) a water-soluble glue
Specification
Regular adhesive type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1Pack(100Sheetx2PC) 1 M7525P 60858165 1.99 SGD
In stock
Yellow 1Pack(100Sheetx2PC) 1 M7525Y 60858156 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
As memo paper
5
From Japan
On 2017-04-04 18:36:29
Size is appropriate and cheap. It can be used conveniently. We are considering reordering.
This review is about item#60858156.
Clerical work
5
From Japan
On 2016-06-25 15:33:36
Compared to products of other companies and the price is reasonable
This review is about item#60858156.
Use for sticky notes of documents
4
From Japan
On 2016-05-04 14:46:31
I feel that adhesion is somewhat weak, but feeling of use is no problem.
This review is about item#60858156.
Used in the notebook
2
From Japan
On 2016-01-31 20:05:55
Paste about 10 pieces of millet on the vinyl part of the notebook and use it at the place to go. So, I need some degree of stickiness ... I wish it had more stickiness. Although it is also in the review of other people, 75 × 50 size is certainly coming! Please bring them a lineup.
This review is about item#60858165.
Office work
2
From Japan
On 2014-03-05 16:15:50
Compared with other makers' things, the price may be cheap, but easy to peel off.
This review is about item#60858165.

Related Products