Buy more than* S$200* and get FREE SHIPPING

Sticky Note 75x75

3.89 (9)
Dimensions (Vetical x Horizontal) (mm)
75x75
Material
High-quality paper
Ingredients
(Glue) a water-soluble glue
Specification
Regular adhesive type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Pack(100Sheet) 1 M7575Y 60858174 2.99 SGD
In stock
Pink 1Pack(100Sheet) 1 M7575P 60858183 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2018-05-08 15:22:13
Cost performance is good, quality of glue and quality of paper are satisfactory.
This review is about item#60858174.
Clerical work, attached to submitted documents
4
From Japan
On 2017-05-09 15:47:59
It is just right to attach it to submitted documents. The price was cheap and good. There is no problem with PB.
This review is about item#60858174.
Used when making note
1
From Japan
On 2017-02-10 20:10:28
The price is more expensive than the special manufacturer's products of other companies. I want you to make it cheaper.
This review is about item#60858174.
For field contact
3
From Japan
On 2016-09-12 08:26:08
Because it is affixed firmly there so far, it can be used to the instruction and the delivery of the worker well.
This review is about item#60858174.
In a note of work
4
From Japan
On 2016-07-13 17:55:16
Since the size is exactly good, but since the adhesive strength is ordinary level, it is a regrettable that it is easy to peel off because the habit is attached as it turns and the habit of the state where the edge is turned over sticks so that it sticks to the desk, because the edge does not stick.
This review is about item#60858174.
Notes
5
From Japan
On 2016-03-04 16:36:40
It is easier to write and ink does not blur.
This review is about item#60858183.
Notes
3
From Japan
On 2016-01-13 09:43:59
I feel the same as other
This review is about item#60858174.
Check items and notes
5
From Japan
On 2013-11-13 08:22:56
It is appreciated that you can purchase in one volume. Paper thickness and adhesive strength are inferior to other ones. However, since the price is considerably higher than the 5-book set, it is good to go down a bit.
This review is about item#60858183.
At the time of bookkeeping
5
From Japan
On 2013-10-03 05:53:24
It is OK if you are cheap
This review is about item#60858183.

Related Products