Buy more than* S$200* and get FREE SHIPPING

Sticky Note 50x15 White Assorted

3.67 (3)
Dimensions (Vetical x Horizontal) (mm)
50x15
Color
5-on-white color bands (red, blue, yellow, green, orange)
Material
High-quality paper
Ingredients
(Glue) a water-soluble glue
Specification
Regular adhesive type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheetx5PC) 1 M5015WA 60858201 2.34 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for checking in office work
5
From Japan
On 2016-04-15 18:14:47
It can be used normally. It was a cheap place because it was a consumable item.
This review is about item#60858201.
Used for management by color coding for each trader
4
From Japan
On 2015-04-04 14:47:56
Although the margin slightly gives a long feel for the part, the adhesion is good, the paper quality is also good, and it is very satisfied for this price.
This review is about item#60858201.
Organize documents · write down notes etc.
2
From Japan
On 2014-10-09 13:26:24
Since the pasted part is wide, it takes a little time to re-tension the work. I usually use about 15 mm. This product is over 20 mm. How about narrowing the pasted part or trying out the prominent "neon color".
This review is about item#60858201.

Related Products