Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Note 75×25 Assorted

4.77 (30)
Dimensions (Vetical x Horizontal) (mm)
75x25
Color
Mixed color (yellow, orange, pink, blue, green)
Material
High-quality paper
Ingredients
(Glue) a water-soluble glue
Specification
Regular adhesive type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheetx10PC) 1 M7525A 60858217 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 7
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
As a memo of business
4
From Japan
On 2018-06-15 11:09:50
I use it in a memo of a message or clerical work. If you buy it when the price is 15% off, the price is good and it is economical.
This review is about item#60858217.
I will use it when I want to use mischief.
5
From Japan
On 2018-05-06 13:23:26
I purchased it because it is cheaper than other companies. I think I will repeat without particular problems. It probably will repeat for the moment.
This review is about item#60858217.
Anything memo
5
From Japan
On 2018-02-21 09:07:57
It can be used normally. We are attaching to the voucher such as progress of work, repair part, things to do, etc. Lastly, it is useful for creating slips.
This review is about item#60858217.
When doing office work and marking products.
4
From Japan
On 2017-10-14 18:47:08
There is no point of particular concern about quality. Because it is cheap and easy to use point is good I have purchased repeat.
This review is about item#60858217.
Use as document identification
5
From Japan
On 2017-09-19 16:10:12
I bought it when I was 15% off. Even though it was just a bargain product, I was able to purchase it cheaper. I think that I will repeat again.
This review is about item#60858217.
Office work
5
From Japan
On 2017-09-13 16:57:49
I bought this sticky note because the amount of sticky note consumption is large, but Cospa is good and easy to use.
This review is about item#60858217.
Office work
4
From Japan
On 2017-05-25 18:38:09
I think that the adhesive strength is a little weak. For now I can use it without problems, I worry about peeling off
This review is about item#60858217.
Office work
4
From Japan
On 2017-04-04 15:33:14
Hair quality is difficult to bend and easy to use. It is also planned to purchase from the next.
This review is about item#60858217.
Document arrangement
5
From Japan
On 2017-03-30 15:28:44
It is easy to use with firm paper. I have been repeating many times.
This review is about item#60858217.
Mark books etc.
5
From Japan
On 2016-11-01 14:56:20
Consumables are gone soon as there are a lot of clerks. We use it separately by everyone
This review is about item#60858217.

Related Products