Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Note 75x75 Assorted

4.06 (33)
Dimensions (Vetical x Horizontal) (mm)
75x75
Color
Mixed color (yellow, orange, pink, blue, green)
Material
High-quality paper
Ingredients
(Glue) a water-soluble glue
Specification
Regular adhesive type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheetx5PC) 1 M7575A 60858226 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 6
3 star 4
2 star 3
1 star 2
Review Rating: 4.06
33 Customer Reviews
The reviews are automatic translation.
Paste notes etc during work
2
From Japan
On 2018-05-31 16:25:05
I thought that it was inexpensive, I bought it because it is good, but since the adhesive strength is weakly disconnected, I think it would be nice if you could make it stronger.
This review is about item#60858226.
Attach to the file
5
From Japan
On 2018-04-10 16:46:29
Thank you, good products from now on, thank you.
This review is about item#60858226.
Use as memo
5
From Japan
On 2018-03-11 06:03:30
Since it is a consumable item, it is cheaply available and it is saved. It is appreciate privately if there is more adhesion.
This review is about item#60858226.
Product classification
1
From Japan
On 2018-02-24 14:50:51
Put it on cardboard and use it. Even if I pasted it it is peeling off soon.
This review is about item#60858226.
A bit of note
5
From Japan
On 2018-02-21 09:05:00
It can be used normally. I will memorize and paste memos of things to do and the repair situation without feeling casually. I forgot to forget it.
This review is about item#60858226.
Sorting work
5
From Japan
On 2018-01-31 16:22:10
I use it as a memo when sorting goods. I am satisfied because the adhesive strength is also perfect.
This review is about item#60858226.
Document arrangement
5
From Japan
On 2017-12-26 08:44:50
I have patronized many years. I am satisfied with COSPA and the use impression.
This review is about item#60858226.
Notes
3
From Japan
On 2017-11-30 15:35:56
Very easy to use. It is very helpful at light memo.
This review is about item#60858226.
Clerical work
4
From Japan
On 2017-11-17 15:27:52
I hope the price is cheaper a little. I am happy to have a size of 75 X 50.
This review is about item#60858226.
Clerical work
5
From Japan
On 2017-10-30 14:59:48
Cost performance is outstanding. There is no problem in use.
This review is about item#60858226.

Related Products