Buy more than* S$200* and get FREE SHIPPING

Straight Type

4.00 (3)
Assured Withstand Pressure (MPa)
1.5
Cracking Pressure (MPa)
0.005
...see all
Product Options
ADD TO CART
Compatible Tube Diameter (inch) Working Pressure Range Fluid Conformity Tube Outside Diameter (phi mm) Ambient Temperature and Water Temperature (Degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Working Pressure Range Fluid Conformity Tube Outside Diameter (phi mm) Ambient Temperature and Water Temperature (Degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -100kPa - 1MPa Air 10 -5 - 60 (no freezing)   1PC 1 AKH10-00 11422686 23.13 SGD
In stock
- -100kPa - 1MPa Air 6 -5 - 60 (no freezing)   1PC 1 AKH06-00 11422415 9.94 SGD
In stock
- -100kPa - 1MPa Air 8 -5 - 60 (no freezing)   1PC 1 AKH08-00 11422546 15.37 SGD
In stock
phi1/2 -100kPa to 1MPa - - (No freezing) -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH13-00 11422871 32.17 SGD
Shipped after 2017-03-10
phi5/32 -100kPa to 1MPa - - (No freezing) -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH03-00 11422336 9.42 SGD
Shipped after 2017-03-10
phi5/16 -100kPa to 1MPa - - (No freezing) -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09-00 11422616 21.83 SGD
Shipped after 2017-03-10
phi3/8 -100kPa to 1MPa - - (No freezing) -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11-00 11422756 23.13 SGD
Shipped after 2017-03-10
- -100kPa to 1MPa - - (No freezing) -5 to 60   1PC 1 AKH12-00 11422826 30.88 SGD
In stock
phi1/4 -100kPa to 1MPa - - (No freezing) -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH07-00 11422485 12.51 SGD
In stock
- -100kPa to 1MPa - 4 (No freezing) -5 to 60   1PC 1 AKH04-00 11422363 9.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2016-05-03 16:11:28
It has been used to prevent the backflow of water, unlike the 500 yen or less of the cheap product, does not flow back. I say if more price is cheaper, but ....
This review is about item#11422415.
Air
5
From Japan
On 2015-10-17 17:08:49
Cheap and has survived earlier correspondence.
This review is about item#11422686.
Backflow prevention of inert gas
3
From Japan
On 2014-03-09 16:51:48
I thought that you can use to PVC pipe 9.5φ in 10φ It was a little unreasonable.
This review is about item#11422686.

Related Products

SMC

SMC