Buy more than* S$200* and get FREE SHIPPING

Tube Fitting, Half-Union

Assured Withstand Pressure (MPa)
1.5
Working Pressure Range
-100kPa to 1MPa
Cracking Pressure (MPa)
0.005
...see all
Product Options
ADD TO CART
Port Size Seal Fluid Conformity Tube Outside Diameter (phi mm) Flow Direction Ambient Temperature and Water Temperature (Degree c) Compatible Tube Diameter (inch) Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Port Size Seal Fluid Conformity Tube Outside Diameter (phi mm) Flow Direction Ambient Temperature and Water Temperature (Degree c) Compatible Tube Diameter (inch) Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41647 With (standard) Air 6 One-touchfittingfromthemalethread -5To60(nofreezing) - R   1PC 1 AKH06A-01S 11422433 11.61 SGD
Shipped after 2017-01-27
1/4 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi1/4 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH07B-N02S 11422537 12.13 SGD
Shipped after 2017-02-03
1/8 With (standard) - 8 One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH08A-01S 11422555 12.91 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi5/16 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09A-N02S 11422634 16.67 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi5/16 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09B-N03S 11422677 23.13 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi3/8 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11A-N02S 11422765 29.59 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi3/8 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11A-N03S 11422774 29.59 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi3/8 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11A-N04S 11422783 29.59 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi3/8 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11B-N02S 11422792 29.59 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi3/8 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11B-N03S 11422801 29.59 SGD
Shipped after 2017-02-03
1/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi5/32 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH03A-N01S 11422345 11.10 SGD
Shipped after 2017-02-03
1/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi5/32 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH03B-N01S 11422354 11.10 SGD
Shipped after 2017-02-03
1/8 With (standard) - 6 One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH06B-01S 11422467 11.61 SGD
Shipped after 2017-02-03
1/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi1/4 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH07A-N01S 11422494 11.61 SGD
Shipped after 2017-02-03
1/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi5/16 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09B-N01S 11422652 12.91 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi3/8 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH11B-N04S 11422817 29.59 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH12A-03S 11422835 33.46 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH12A-04S 11422844 38.63 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH12B-03S 11422853 33.46 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi1/2 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH13A-N03S 11422887 33.46 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi1/2 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH13A-N04S 11422896 38.63 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi1/2 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH13B-N03S 11422905 33.46 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi1/2 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH13B-N04S 11422914 38.63 SGD
Shipped after 2017-02-03
1/8 With (standard) - 4 One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH04A-01S 11422381 11.10 SGD
Shipped after 2017-02-03
M5x0.8 No need - 4 One-touch fitting from the male thread (No freezing) -5 to 60 - Metric screw thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH04A-M5 11422372 10.32 SGD
Shipped after 2017-02-03
1/8 With (standard) - 4 One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH04B-01S 11422406 11.10 SGD
Shipped after 2017-02-03
1/4 With (standard) - 6 One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH06A-02S 11422442 12.13 SGD
Shipped after 2017-02-03
M5x0.8 No need - 6 One-touch fitting from the male thread (No freezing) -5 to 60 - Metric screw thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH06A-M5 11422424 11.61 SGD
Shipped after 2017-02-03
1/4 With (standard) - 6 One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH06B-02S 11422476 12.13 SGD
Shipped after 2017-02-03
3/8 With (standard) - 8 One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH08A-03S 11422573 23.13 SGD
Shipped after 2017-02-03
1/8 With (standard) - 8 One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH08B-01S 11422582 12.91 SGD
Shipped after 2017-02-03
1/4 With (standard) - 8 One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH08B-02S 11422591 16.67 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi5/16 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09B-N02S 11422661 16.67 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH10A-03S 11422704 29.59 SGD
Shipped after 2017-02-03
M5x0.8 No need - 4 One-touch fitting Karaoneji (No freezing) -5 to 60 - Metric screw thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH04B-M5 11422397 10.32 SGD
Shipped after 2017-02-03
1/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 phi1/4 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH07B-N01S 11422521 11.61 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi5/16 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09A-N03S 11422643 23.13 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH10A-02S 11422695 29.59 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi1/4 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH07A-N02S 11422503 12.13 SGD
Shipped after 2017-02-03
10-32UNF No need - - One-touch fitting from the male thread (No freezing) -5 to 60 phi1/4 Unified thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH07A-U10/32 11422512 11.61 SGD
Shipped after 2017-02-03
1/8 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 phi5/16 NTP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH09A-N01S 11422625 12.91 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH10A-04S 11422713 29.59 SGD
Shipped after 2017-02-03
1/4 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH10B-02S 11422722 29.59 SGD
Shipped after 2017-02-03
3/8 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH10B-03S 11422731 29.59 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH10B-04S 11422747 29.59 SGD
Shipped after 2017-02-03
M5x0.8 No need - 6 One-touch fitting Karaoneji (No freezing) -5 to 60 - Metric screw thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH06B-M5 11422451 11.61 SGD
Shipped after 2017-02-03
1/4 With (standard) - 8 One-touch fitting from the male thread (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH08A-02S 11422564 16.67 SGD
Shipped after 2017-02-03
1/2 With (standard) - - One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH12B-04S 11422862 38.63 SGD
Shipped after 2017-02-03
3/8 With (standard) - 8 One-touch fitting Karaoneji (No freezing) -5 to 60 - R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKH08B-03S 11422607 23.13 SGD
Shipped after 2017-02-03
ADD TO CART

Related Products

SMC

SMC