Buy more than* S$200* and get FREE SHIPPING

Bush Type

4.67 (3)
Assured Withstand Pressure (MPa)
1.5
...see all
Product Options
ADD TO CART
Seal Flow Direction Ambient Temperature and Water Temperature (Degree c) Working Pressure Range Screw Type Port Size Body Size Fluid Cracking Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seal Flow Direction Ambient Temperature and Water Temperature (Degree c) Working Pressure Range Screw Type Port Size Body Size Fluid Cracking Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With (standard) Female thread Karaoneji (No freezing) -5 to 60 -100kPa to 1MPa NTP 3/8 3/8 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB03B-N03S 11422275 26.53 SGD
In stock
With (standard) Female thread Karaoneji (No freezing) -5 to 60 -100kPa to 1MPa R 1/2 1/2 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB04B-04S 11422327 36.15 SGD
Shipped after 2017-01-26
- From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa NTP 1/8 1/8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB01A-N01S 11422171 13.84 SGD
Shipped after 2017-01-30
With (standard) Female thread Karaoneji (No freezing) -5 to 60 -100kPa to 1MPa NTP 1/8 1/8 - 0.005   1PC 1 AKB01B-N01S 11422196 13.66 SGD
In stock
With (standard) Female thread Karaoneji (No freezing) -5 to 60 -100kPa to 1MPa NTP 1/4 1/4 - 0.005   1PC 1 AKB02B-N02S 11422232 16.67 SGD
In stock
With (standard) From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa NTP 3/8 3/8 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB03A-N03S 11422257 26.21 SGD
Shipped after 2017-01-30
With (standard) From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa R 1/4 1/4 - 0.005   1PC 1 AKB02A-02S 11422223 18.25 SGD
In stock
With (standard) From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa R 3/8 3/8 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB03A-03S 11422266 26.21 SGD
Shipped after 2017-01-26
- From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa R 1/8 1/8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB01A-01S 11422187 13.84 SGD
Shipped after 2017-01-26
With (standard) From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa NTP 1/2 1/2 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB04A-N04S 11422293 41.32 SGD
Shipped after 2017-01-30
With (standard) From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa R 1/2 1/2 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB04A-04S 11422302 36.15 SGD
Shipped after 2017-01-26
With (standard) Female thread Karaoneji (No freezing) -5 to 60 -100kPa to 1MPa NTP 1/2 1/2 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB04B-N04S 11422311 41.32 SGD
Shipped after 2017-01-30
With (standard) From female thread male thread (No freezing) -5 to 60 -100kPa to 1MPa NTP 1/4 1/4 - 0.005   1PC 1 AKB02A-N02S 11422214 16.67 SGD
In stock
With (standard) Female thread Karaoneji (No freezing) -5 to 60 -100kPa to 1MPa R 3/8 3/8 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AKB03B-03S 11422284 26.21 SGD
Shipped after 2017-01-26
With (standard) Female thread Karaoneji -5 To 60 (No freezing) -100kPa ~ 1MPa R 1/4 1/4 Air 0.005   1PC 1 AKB02B-02S 11422241 16.67 SGD
In stock
With (standard) Internal thread Karaoneji -5 - 60 (no freezing) -100kPa - 1MPa R 41282 41282 Air 0.005   1PC 1 AKB01B-01S 11422205 12.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air suspension compressor
5
From Japan
On 2016-06-28 02:53:21
Thomas of the compressor was good there than a NPT thread
This review is about item#11422171.
Air suspension
4
From Japan
On 2015-10-16 19:58:27
Functional to think good.
This review is about item#11422214.
Air suspension
5
From Japan
On 2015-03-02 18:02:21
Now happy so I can be used without any problem, so may be direct from the manufacturer, I want you to dispatch a little earlier.
This review is about item#11422293.

Related Products

SMC

SMC