Buy more than* S$200* and get FREE SHIPPING

Electric Drill

Attachment Chuck
6.5TLRA
Code
2 hearts, 2.5m
Max Boring Capability (mm) Wooden
13
Max Boring Capability (mm) Iron
6.5
Chucking Ability (mm)
0.5 to 6.5
Revolution (min-1[r.p.m])
2700
Power Consumption (W)
240
Power (V)
Single-phase 100
Current (A)
2.5
Weight (kg)
0.9
TRUSCO Part Number
377-9556
Accessories
Chuck handle (Code No.980057) x 1 piece, one stopper rod x, 1 piece stopper holder x, 1 piece stopper bolt x
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D6SB 06122505 119.90 SGD
In stock
ADD TO CART

Related Products