Buy more than* S$200* and get FREE SHIPPING

7 Range Digital Insulation Resistance Meter

4.00 (1)
Continuity Check
Buzzer sounds less than 30ohm
Built-in Battery
LR03 (AAA alkaline) x4
Safety Standards
IEC61010CAT.III300V CAT.II600V
Resistance
999.9ohm, 99.99kohm, 999.9kohm
AC / DC Voltage
600V (AC / DC Auto)
Insulation Resistance (Mohm)
(15V 25V 50V) 9.99/21.0, (100V 125V 250V 500V) 9.99/99.9/110
Functions
Continuity buzzer, auto power off, data hold, backlight, hot auto-detect, auto-discharge
Display
(Flashing or LED on) seven steps: 100V/125V/250V/500V (or flashing LED on) Step 5: (level meter) 15V/25V/50V insulation resistance
Dimensions (Height H x Width W x Depth D) (mm)
139x91x29
Rated Voltage (V)
15, 25, 50, 100, 125, 250, 500
Compatible Standard
JIS C 1302 compliant
Weight (g)
About 230
Accessories
(TL-561), alligator clip (CL-561), carrying case (C-DG3a), manual measurement probe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HG561H 60854096 469.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of insulation state of 200 V circuit of refrigerator
4
From Japan
On 2015-09-01 15:21:08
I still do not understand it because I use it only once. But it looks easy to use. It might be nice to get used to. I will try using it.
This review is about item#60854096.

Related Products