Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connection Adapter

5.00 (3)
Overall Length (m)
0.21
Set Contents
1 each red black
Compatible Models
With some exceptions, Sanwa Electric Instrument made test lead
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TL-A4 60854123 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Voltage measurement of DGR testing machine
5
From Japan
On 2017-08-16 15:34:19
Since the voltmeter of the main body of the testing machine has a large error, this adapter is attached to the digital tester and it is connected with a banana jack. Since charging part is exposed when measuring directly by applying a pin, I think that it is good to avoid short circuit trouble.
This review is about item#60854123.
Used to measure commercial power supply AC 100V.
5
From Japan
On 2015-08-22 14:44:31
Stock was also abundant like quick response, we shipped the same day. Product can be used without problem. In addition, we will use it.
This review is about item#60854123.
For connection for monitoring the output voltage of our product, power supply with DMM
5
From Japan
On 2015-01-15 16:10:00
It is convenient to connect test leads to the object to be measured with one touch
This review is about item#60854123.

Related Products