Buy more than* S$200* and get FREE SHIPPING

Test Lead, Fine Pin Adapter

3.67 (3)
Caution
Current measuring range is 1A or less with 0.7 mm pin., Current measuring range is 1A or less with 0.7 mm pin.
Overall Length (m)
0.25
Set Contents
1 each red and black
Compatible Models
With some exceptions, Sanwa Electric Instrument made test lead
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-A7M 60854132 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2016-12-01 21:56:02
I push it through the gap of the coupler and check the voltage. It is easy to bend because it is thin, but it is not for now.
Dsub connector For checking energization at the socket part of the female.
5
From Japan
On 2015-09-14 20:55:02
I am very satisfied with the connection between the test terminal and the tester lead terminal part. The tip of the test terminal purchased has flexibility so as not to damage the hole of the female connector, and it has become a firm tip. It is best if you can shape into a hole like a banana plug if possible.
This review is about item#60854132.
Car maintenance
1
From Japan
On 2015-07-08 07:44:15
The tip is thin and goes into the connector, but it is so soft that it will bend immediately
This review is about item#60854132.

Related Products