Buy more than* S$200* and get FREE SHIPPING

VFF Cable

4.50 (4)
Rated Temperature (Degree c)
60
Number of Conductors
2
Wire Diameter (mm)
0.18
JIS Standard
C3306 JE0508018
Overall Length (m)
100
...see all>
Product Options
ADD TO CART
Allowable Current (A) Rated Voltage (V) Number of Wires Conductor Outer Diameter (mm) Final Outer Diameter (mm) Nominal Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Current (A) Rated Voltage (V) Number of Wires Conductor Outer Diameter (mm) Final Outer Diameter (mm) Nominal Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 - - 1.1 2.7x5.4 0.75 1roll 1 -- 60853947 75.48 SGD
In stock
7 - - 1.1 2.7x5.4 0.75 1roll 1 -- 60853956 75.48 SGD
In stock
5 300 or less 20 lines 0.9 2.5x5.0 0.5 1Roll 1 VFF 0.5SQ Blue/White 60853931 58.81 SGD
In stock
5 300 or less 20 lines 0.9 2.5x5.0 0.5 1Roll 1 VFF 0.5SQ Red/White 60853922 58.81 SGD
In stock
12 300 or less 50 lines 1.5 3.1x6.2 1.25 1Roll 1 VFF 1.25SQ Red/Black 60853974 119.90 SGD
In stock
5 300 or less 20 lines 0.9 2.5x5.0 0.5 1Roll 1 VFF 0.5SQ Red/Black 60853913 58.81 SGD
In stock
7 - - 1.1 2.7x5.4 0.75 1roll 1 VFF 0.75 SQ Blue / White 60853965 76.77 SGD
Shipped after 2017-12-18
12 - - 1.5 3.1x6.2 1.25 1roll 1 VFF 1.25 SQ blue / white 60853992 97.28 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
LED electric connection
4
From Japan
On 2017-11-21 13:26:14
The product is definitely a good one, It is very hard to wind up.
This review is about item#60853956.
Power wiring in audio equipment
5
From Japan
On 2017-03-21 15:20:10
It is very helpful because it will be free shipping if you purchase a little with a price of monotaro and also with a little tying. It is perfect for the power supply cable inside the device because it can handle about 3 to 4 A, and it also has good handling.
This review is about item#60853913.
Used for electrical equipment related to cars
5
From Japan
On 2016-11-03 18:03:00
I think that this price is the cheapest this price for free shipping. I am very satisfied, I will continue to purchase it in the future! It is!
This review is about item#60853913.
Electric wiring
4
From Japan
On 2016-07-29 17:26:05
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#60853913.

Related Products