Buy more than* S$200* and get FREE SHIPPING

Filter Holder, Swinnex 37

AS ONE Part Number
2-3085-02
Withstanding Pressure (kPa)
input pressure / 510 differential pressure / 343
Sterilization Method
High-pressure steam sterilizable with putting the filter
Maximum Differentia Pressure (kPa[psi])
345[50]
Inlet / Outlet Connection
Female luer lock / male luer slip
Pre-Filter Diameter (phi mm)
22
Effective Filtration Area (cm2)
3.4
Connection Method
Inlet / female luer lock Exit / male luer slip
Filter Diameter (phi mm)
25mm
Diameter (phi mm)
35
Overall Length (mm)
37
Material
Housing / polypropylene, gasket O-ring / silicone
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(12PC) 1 SX0002500 33134376 249.90 SGD
Shipped after 2017-07-26
ADD TO CART

Related Products