Buy more than* S$200* and get FREE SHIPPING

Handy LCR Meter

5.00 (1)
Purpose
Electronic circuit, electronic part, parts material characteristics evaluation, Electronic circuit, electronic part, parts material characteristics evaluation
Parameters
Ls, Lp, Cs, Cp, Rs, Rp, DCR (ohm)
Liquid crystal display
(Main table shown) 20,000 count: Ls / Lp / Cs / Cp / Rs / Rp / DCR (sub-table shown) 2,000 count: D / Q / theta / ESR / RP
Terminal
It corresponds to the four-terminal source socket + guard line banana plug
Operating Environment
Altitude 2000m below, environment pollution degree II
Over Display
With respect to range over, and Table shows the "OL" in the digit portion
Battery Drain Check
4 level
Built-in Battery
6LF22 (alkaline 9V)
EMC Standard
It is specified in the case of an environment that exceeds the above conditions or range, of 150 dgt other as overall accuracy = specified accuracy +/- below in DC resistance measurement range: the case of the environment IEC61326-1 field strength of CS3V
Safety Standards
IEC61010-031
Auto Power-off
5 minutes after the operation you performed on your last
Storage Temperature/Humidity Range
-20 to 60deg C,80%RH
Operating Temperature/Humidity Range
0 to 50deg C,80%RH
Measurement Mode
Series, parallel
Measuring Speed (second)
1.2 times (LCR mode), 0.5 times (DCR mode)
Measurement Frequency
100, 120, 1k, 10k, 100k(Hz)
Operating Temperature and Humidity Range
18 to 28deg C,80%RH
Range Switching
Auto
Measuring Range
R: 200.00ohm t to 200.0Mohm
Battery life (hours)
(Auto LCR mode, at 1kHz) about 35
Functions
Auto power off, data hold, relative value (Relative) measurement, backlight, USB connection
Power Consumption
About110mW
Dimensions (Height H x Width W x Depth D) (mm)
184x87x45
Power
9V alkaline battery type 6LR61 external AC adapter (IEC6LF22, NEDA1604A) or one (optional: AD-30-2)
Weight (g)
Product Body: 320, holster when mounted: 400
Accessories
(H-701), instruction manual clip lead (CL-700), holster
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCR700 60854141 409.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weak LC measurement of parts
5
From Japan
On 2015-09-30 17:25:02
The upper limit of the measurement frequency (300KHZ) is I want you to halfway can When 500KHZ.
This review is about item#60854141.

Related Products