Buy more than* S$200* and get FREE SHIPPING

Gloss Shampoo

4.45 (11)
Corresponding Body Colors
All corresponding paint color
pH
Neutral
Dilution Degree
I dilute with water 5L of the stock solution 25mL (cap 1 cups).
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(1L) 1 314300 60854202 16.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
When car wash
5
From Japan
On 2017-01-12 12:12:37
It is a car shampoo I have been using for years. It is often said that foaming is bad, but if you use it whisking slightly thinner it will not be a problem. Washing power will not fall.
This review is about item#60854202.
Biweekly car wash
5
From Japan
On 2016-03-09 14:33:49
I am satisfied well with foaming and bubbling
This review is about item#60854202.
car wash
5
From Japan
On 2015-11-19 16:25:37
It is feeling better than I thought with the feeling that it dropped only dirt without coating falling.
This review is about item#60854202.
Car wash
5
From Japan
On 2015-11-02 22:50:24
It is sticky and likes the feeling of getting into the body. Foaming and bubble cutting are also good, and it is a dish you want to keep using even from now on.
This review is about item#60854202.
car wash
5
From Japan
On 2015-07-14 23:13:19
The texture of the bubbles was also rough and bubbling was an unexpectedly bad commodity, but the dirt fell very well. Moreover, the number of washable units is quite large so it is satisfying with 85 points out of 100 points out of the total points in the overall point. Well since it is a car wash shampoo from the beginning, it is important to know how far it will fall out than bubble break. This is a wonderful product.
This review is about item#60854202.
car wash
4
From Japan
On 2015-05-19 15:52:04
Since it is originally a beautiful car, we can not distinguish it from other companies' products. Just bubbling is good, so I think that it is rare to get scratched as the towel rubs during car wash.
This review is about item#60854202.
I am using it for a car wash
5
From Japan
On 2015-04-07 14:25:09
Although it is used for car wash, it can wash without dropping the wax ingredients, so I have been using this all the time.
This review is about item#60854202.
car wash
5
From Japan
On 2014-09-14 11:37:49
As others wrote, I could use it pleasantly and comfortably.
This review is about item#60854202.
For car wash when dirt is bad
1
From Japan
On 2014-03-17 07:55:34
Since the car shampoo 1000 of Shuurasuta has gone, I used it for the first time, but it is good to have the cleaning power as rumored! It was a bargain because we bought together at the campaign once a month ※.
This review is about item#60854202.
Coated car wash
5
From Japan
On 2013-11-19 20:24:48
I can not compare because I do not use other products, but I have been using it since a couple of years ago because of the good shine after foaming and car wash. I do coating about three times a year, but water repellency and glow after car wash continue.
This review is about item#60854202.