Buy more than* S$200* and get FREE SHIPPING

Grease Nipple C Type

5.00 (2)
...see all
Product Options
ADD TO CART
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Material ESCO Part Number Screw Size Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Material ESCO Part Number Screw Size Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M8 x 1.25 17.5 C type Brass (brass rod) (nickel plated) EA991CZ-98 - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 EA991CZ-98 03723386 33.46 SGD
Shipped after 2017-04-04
10 1/8PF 21.5 C-type Brass (brass rod) (nickel plated) EA991CZ-91 - -   1Set(10PC) 1 EA991CZ-91 03723361 14.22 SGD
In stock
- M6x1 17.5 C-type Brass rod (nickel plated) EA991CZ-96 M6xP1.0 90 degree   1Set(10PC) 1 EA991CZ-96 03723377 13.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the grout of the structure structure.
5
From Japan
On 2015-10-29 17:41:07
Leakage of epoxy was no.
This review is about item#03723377.
Use to grout the cracks of the concrete structure.
5
From Japan
On 2015-10-29 17:36:20
Leakage of epoxy is also becoming better.
This review is about item#03723377.

Related Products