Buy more than* S$200* and get FREE SHIPPING

Printable Magnet Paper

4.67 (6)
Adsorption Capacity (gf / cm2)
25
Size
A4
Color
White
Dimension (mm)
210x297
Thickness (mm)
0.3
Material
Paper, magnet sheet
Specification
Surface magnetic flux density: 90 or more
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 MMP-A4 60854692 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used as a seal on the event blackboard.
5
From Japan
On 2017-09-25 20:17:41
Although the robustness is unknown, it is easy to print, color-coded, and easy to use.
This review is about item#60854692.
Warning sign
5
From Japan
On 2016-05-28 18:02:31
I use it in a place where there is no water wet in the room etc. I use it with commercially available inkjet, but I use it without problems. If you put a clear film on the surface it is good to hold.
This review is about item#60854692.
Posting
3
From Japan
On 2015-07-23 16:09:20
It sticks to a steel cabinet. However, the magnetic force is too weak and it is often misaligned or falling. The price may be a bit higher so I'd like you to improve it.
This review is about item#60854692.
Car signs or something
5
From Japan
On 2014-08-21 17:52:12
Weather resistance should be a bit stronger, though.
This review is about item#60854692.
marking
5
From Japan
On 2014-05-27 17:40:54
I want a little thick.
This review is about item#60854692.
Exhibition hall display
5
From Japan
On 2013-09-01 02:54:57
Since the sheet itself is thin, it can be posted as a seal feeling after printing. Ink rides well (S fine paper as much) It is convenient because you can print photos beautifully. Until now I pasted the printed matter after lamination, but I put a magnetic tape on this product, but since this product can be affixed quickly after printing it hassle and costs are very useful and it is very handy.
This review is about item#60854692.

Related Products