Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adhesive Magnet Piece

3.80 (5)
Adsorption Capacity (gf / cm2)
80
Size (mm)
100x300
Color
Black
Dimension (mm)
10x20 per 1PC
Thickness (mm)
0.9
Material
Release paper, adhesive, magnet sheet
Usage
1. Peel off from the release paper from magnet piece. 2.Paste the glue surface of the magnet piece on the back of notice. (Depends on the size of the bulletin, please increase qtys) 3.Stick the notice on steel surface. Magnet shold be steel side.
Specification
Surface magnetic flux density: 380 or more
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(150PC) 1 MMP1020 60854683 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used to fix lightweight tools and scales in the workplace
5
From Japan
On 2018-03-19 23:40:27
A similar sheet-like magnet is sold at 100, but it is a bargain if you consider it for the price.
This review is about item#60854683.
We are using it as bulletin of the whole company.
5
From Japan
On 2017-05-24 08:14:41
Because it is cheap, it can use without reserve. In the factory, iron powder is a lot of iron powder and it attracts iron powder and becomes dirty if it stops magnet but it is beautiful not to mind using the magnet piece. Although it is petite information, when used for laminated objects it is used well again after peeling off. (For supplementary purposes)
This review is about item#60854683.
For office use
5
From Japan
On 2017-03-30 15:48:04
Since it is hard to peel off later on a double-sided tape, I try to use this as much as possible for postings. If you increase the number of stickers you can affix a pretty big poster without problems and it is handy.
This review is about item#60854683.
Put it on the back of the laminated internal notice board etc.
2
From Japan
On 2015-08-25 10:00:14
I feel that the power to stick is weak as the price is low.
This review is about item#60854683.
Paste the laminate poster
2
From Japan
On 2015-01-29 17:24:18
It was good if the magnetic force of the magnet was a little stronger
This review is about item#60854683.

Related Products