Buy more than* S$200* and get FREE SHIPPING

Mesh Soft Inner Gloves

5.00 (3)
Caution
The measure is for unworn. When you put it on, it extends enough.
Right/Left Distinction
None
Palm Width (cm)
5.2
Middle Finger Length (cm)
5.2
Overall Length (cm)
17.4
Size
One Size Fits All
Material
Nylon, polyurethane
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 K331-F 60854543 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
At the time of toilet cleaning, under fleece-less rubber gloves
5
From Japan
On 2017-05-06 16:18:21
If it is a rubber glove with fleece, the interior sweats with sweat and it is hard to remove and it gets smeared inside and mold, but if you put this inner and wear rubber gloves without back hair, you can take off It's lucky, it's not comfortable with odors and molds, so it's very comfortable. The inner itself can be easily washed and dried quickly. When cleaning the toilet, it is uneasy to open a hole as it is a thin glove, so it is safe to wear a thick hand glove on it with thin to medium thick back liner on the inner side. Combining things that fit well, fine work is okay.
This review is about item#60854543.
Fit under the rubber gloves.
5
From Japan
On 2014-07-26 17:51:59
Fit and desorption of rubber gloves is very Sum -'s.
This review is about item#60854543.
Under the rubber gloves when cleaning
5
From Japan
On 2014-06-19 11:29:39
Because the mesh is no Atsukurushi of. Summer is also the hand and the rubber gloves arm is also very unpleasant wrote a sweat, will be considerably improved in this inner gloves. Since the ordinary it becomes quite thin than cotton gloves, when I first saw, but I thought the bumbling, was comfortable and try to use.
This review is about item#60854543.

Related Products