Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Floor Jack 2t

4.00 (1)
Maximum Load (kgf)
2000
Lifting Width (mm)
250
Hydraulic Oil to Use
ISO VG10
Operating Temperature (deg C)
-10 to 60
Handle Length (mm)
502
Lowest Position (mm)
135
Highest Position (mm)
385
Body Dimensions (Length x Width x Height) (mm)
(I except the carrying handle) 515x195x140
Body Weight (kg)
10.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1336 60854647 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2016-11-14 19:02:42
It is easy to handle and easy to use for exchanging tires of passenger cars,
This review is about item#60854647.

Related Products