Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pipette Brush Wire Pattern, There Is Hairs At Front

Diameter (mm)
70
Grip
Wire
Trim
White goat hair
Overall Length x Diameter (phi) x Trim Length (mm)
500x20x70
Diameter (phi mm)
20
Overall Length (mm)
500
TGK Product Number
089-52-26-02
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 Wire handle 02814962 21.66 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products