Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leather Work Gloves

5.00 (1)
Purpose
Transportation and cargo handling, civil engineering construction, other general light works, etc.
Material (palmar)
Swine leather
Material (backs)
Polyester
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 22.0 About 9.2 About 23.5 LL 1Pair 1 - 60855487 -
Discontinued
[x]
About21.0 About8.9 About23.0 L 1Pair 1 - 60855471 -
Discontinued
[x]
About19.5 About8.6 About22.5 M 1Pair 1 - 60855462 14.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel assembly construction
5
From Japan
On 2017-11-03 17:55:44
I always use the leather. In case It seems that skin is thick, and it is easy to use by using it and always fitting in hand.
This review is about item#60855487.

Related Products