Buy more than* S$200* and get FREE SHIPPING

Nitrile Industrial Gloves No.880, Disposal, Blue Powdered

3.00 (1)
Overall Length (cm)
25
Color
Blue
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.5 7.8 S 1Box(100Sheet) 1 No.880 60855523 -
Discontinued
[x]
0.09 8 7.4 SS 1Box(100Sheet) 1 No.880 68037164 -
Discontinued
[x]
0.09 9.5 8.3 M 1Box(100Sheet) 1 No.880 60855532 -
Discontinued
[x]
0.09 10.5 8.4 L 1Box(100Sheet) 1 No.880 60855541 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Detailed metal working with oil and solvent
3
From Japan
On 2015-10-24 20:00:56
For fine work, it may be thin. Depending on the work, of course it is easy to break. It is stronger than Monotaro's. Because we deal with metal parts, we need to choose which compromises are suitable for the application. Recently, we are using 200.
This review is about item#60855532.

Related Products