Buy more than* S$200* and get FREE SHIPPING

Safety Goggles M10C-VF

Material (band)
Cotton 25mm width
Lens Thickness (mm)
0.8
Material (lens)
Polycarbonate
Material (frame)
Soft PVC
Frame Color
Clear
Dimensions (Width W x Height H x Depth D) (mm)
180x83x71
Lens Color
Clear
Weight (g)
82
Specification
JIS T 8147. Standard product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M10C-VF 60855584 31.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products