Buy more than* S$200* and get FREE SHIPPING

Half Finger Gloves

5.00 (2)
Around Palms (cm)
10.4
Overall Length (cm)
About14.8
Size
One Size Fits All
Material
Nylon, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 650 60855593 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-13 14:59:37
Used in the inner part of rubber gloves, sweat steaming was eliminated and refreshing
This review is about item#60855593.
As a drive and as a rag of the poultice
5
From Japan
On 2014-06-24 22:01:03
Good feel and good product
This review is about item#60855593.

Related Products