Buy more than* S$200* and get FREE SHIPPING

Colorful Calculator

4.75 (8)
Batteries
LR44
Dimensions (Width W x Depth D x Height H) (mm)
104.5x149.5x22.1
Number of Digits
10-digit
Weight (g)
125
...see all>
Product Options
ADD TO CART
Battery Life Power Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Power Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 3 years T W P (solar + LR44) Blue Lake 1PC 1 MW-C11A-BU-N 60855155 -
Discontinued
[x]
About three years T W P (solar + LR44) Baby Pink 1PC 1 MW-C11A-PK-N 60855164 -
Discontinued
[x]
About 3 years T W P (solar + LR44) Citrus Green 1PC 1 MW-C11A-GN-N 60855173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-10-17 09:46:19
Although it is the second unit of color difference, I think that it is bright, clean and easy to use. I think that I am fond of presbyopia that I can use without glasses.
This review is about item#60855155.
Dimension calculation
5
From Japan
On 2017-08-04 17:13:05
The color is beautiful, I care. I also want to purchase.
This review is about item#60855155.
For office use
4
From Japan
On 2017-07-22 08:18:17
Since I have used Casio for a long time and I am accustomed to arranging the buttons of Casio, I purchase Casio in the future because it is a little difficult to use because the arrangement of buttons is different for other companies.
This review is about item#60855173.
Various calculations
5
From Japan
On 2017-07-17 15:24:09
The size is optimum. Since keys are easy to knock and characters are easy to see, even presbyopia can work with no glasses.
This review is about item#60855155.
Calculation
5
From Japan
On 2016-01-29 16:10:57
I bought a different color and decided the color and used it
This review is about item#60855164.
accounting
5
From Japan
On 2015-09-15 16:16:53
It may be easy to use.
This review is about item#60855173.
At the affairs
5
From Japan
On 2015-06-15 15:40:26
Very easy to use.
This review is about item#60855164.
Slip work
4
From Japan
On 2014-05-30 14:59:04
Regarding the numeric keypad, there is no problem. I think that there is a little more angle of the LCD screen.
This review is about item#60855164.

Related Products