Buy more than* S$200* and get FREE SHIPPING

ID Guard Stamp Roller, KESIPON Wide

3.00 (1)
Eraser Width (mm)
55
Ink Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
76x38x74
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue PS, ABS, POM 1PC 1 IS-510CM 41438494 13.51 SGD
In stock
Pink PS,ABS,POM 1PC 1 IS-510CM 41438503 13.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used to address erased, such as envelope
3
From Japan
On 2017-03-17 15:32:04
Since the knock expression is never contaminated with ink in not in use.
This review is about item#41438494.

Related Products