Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Interior Wall Clock

4.70 (10)
Battery Life
About 1 year
Batteries
Manganese dry cell AA
Pricision
Per month difference + / -20 seconds
Dimensions (Height H x Width W x Depth D) (mm)
336x336x38
Weight (g)
830
Material
Front / glass
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver / Blue 1PC 1 IQ-48S-8JF 60855094 -
Discontinued
[x]
Champagne Gold / Brown 1PC 1 IQ-48S-9JF 60855103 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
clock
4
From Japan
On 2017-04-12 21:22:19
It is cheap and handy It is concerned about durability ...
This review is about item#60855103.
See the watch
3
From Japan
On 2017-03-13 16:59:58
I continue to move without breaking even now. It is such a product I want you to keep moving forever
This review is about item#60855094.
Watch in bedroom
5
From Japan
On 2015-08-07 16:12:45
I am satisfied because it is very easy to see and elegant and quiet.
This review is about item#60855094.
As a workplace clock
5
From Japan
On 2015-07-23 15:45:27
It was nice to buy the maker items cheaply.
This review is about item#60855094.
Used as wall clock for work
5
From Japan
On 2014-11-14 11:17:24
Good at the workplace, simple and stylish design makes it easy to see. Although it is inexpensive, it is radio wave clock and it is difficult to have time because it always displays time accurately.
This review is about item#60855094.
Company office
5
From Japan
On 2014-09-14 15:23:09
It is simple and the dial is easy to see, and the price is affordable so I am satisfied.
This review is about item#60855094.
Exchange
5
From Japan
On 2014-08-11 15:40:00
It is good because the second hand moves smoothly
This review is about item#60855094.
When seeing time
5
From Japan
On 2014-07-15 15:03:54
I used a radio clock so far, but radio waves do not reach? It got crazy or was not convenient to use. Again, simple is the best!
This review is about item#60855094.
Time confirmation of agricultural work site
5
From Japan
On 2014-06-23 13:43:22
Product performance and price are also satisfactory I think that the size of the product can be a bit bigger so that the time can be known even from afar
This review is about item#60855094.
At home
5
From Japan
On 2014-04-24 13:25:17
It was easy to see
This review is about item#60855094.

Related Products