Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Armband

2.71 (7)
Dimensions (Width x Length) (mm)
40x180
Material
Polyester, vinyl chloride, LED Light
...see all>
Product Options
ADD TO CART
Belt Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 180 Yellow 1PC 1 AG-701 60856582 5.99 SGD
In stock
Up to 130 Pink 1PC 1 AG-701 60856591 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
To go out at night.
2
From Japan
On 2017-09-24 14:24:38
It looks like (super - cheap) toy level. It is brightness corresponding to price. Because it is cheap, it is akirame.
This review is about item#60856591.
Upon returning home
1
From Japan
On 2017-01-13 08:18:58
dark! Is it about the same as the one we got in the past by the police (LED bare 4 balls)? And thought purchase. Actually LED1 ball, light guide plate? It's dark because it feels like shining the whole with. I can hardly feel that it is glowing as if there is a street in Tokyo. For a car, maybe it seems to be only as though it is wrapping reflective material?
This review is about item#60856582.
Night walking
1
From Japan
On 2016-11-22 18:19:36
I asked for yellow x 1 and red x 2, but red was short like a wrist, long red was light (thin just before the batteries went out).
This review is about item#60856582.
Jogging at night
5
From Japan
On 2016-10-19 08:42:00
I am rolling yellow around the night jogging collision countermeasure running on the ankle. Because the whole length winds on the ankle, I cut it short so I made it a good length. The running cost is cheap because the batteries are cheaper Monotalau brand CR 2032. Although there are other high LED products, it is recommended for the best COSPA.
Various landmarks etc. at night
5
From Japan
On 2014-10-19 13:31:59
Since the test battery was weakened, it got brighter after replacing it with a new one. If you feel dark from the beginning you need to replace the battery. There are many cases where the battery mounting part is rusty, but do not worry it can be used. Let's refrain from purchasing as sensitive people who are interested in such things will transform into Kramer. Because the price is cheap just like. The length of the band of yellow was completely different from that of pink. Yellow is the length for the arm of professional wrestler or for ordinary thighs. (Because I felt that pink is the perfect length for an ordinary person's arm)
This review is about item#60856582.
Night Running
1
From Japan
On 2014-06-19 15:17:41
Belt length 180 mm could only be fitted to thighs. Attention is necessary. It is quite dark compared with other manufacturer's equivalent, but since the price is this there is no use.
This review is about item#60856582.
Nightlun
4
From Japan
On 2013-06-12 23:01:13
I am using the LED, so it is bright. I thought that it was easy to use once it got lighter.
This review is about item#60856582.

Related Products