Buy more than* S$200* and get FREE SHIPPING

Cowhide Gloves 107AP-W

2.50 (6)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Processing
Special washable oil processing
Material
Cow split leather
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 23.5 About 9 About 24 M 1Pair 1 107AP-W Oil 60857063 7.99 SGD
In stock
About 25 About 10 About 25 LL 1Pair 1 107AP-W Oil 60857081 7.99 SGD
In stock
About 24 About 9.2 About 25 L 1Pair 1 107AP-W Oil 60857072 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
Crane handling
2
From Japan
On 2016-05-18 14:54:06
From April 2016, it became thinner, it was able to be torn at once, so many complaints from users.
This review is about item#60857081.
work
1
From Japan
On 2016-04-07 21:54:41
"Simon's working skin leather ... one fingers ... there are cuts on the palm side of the palm 2 cm" Product control of the item, please, it is cut off before using it. It does not seem Simon.
This review is about item#60857072.
welding
1
From Japan
On 2016-03-01 17:20:08
A hole was opened immediately. The seam hurts and it hurts.
This review is about item#60857063.
DIY work
4
From Japan
On 2015-01-27 15:36:28
I felt it looks good as it looks, but when you put your hands in, the seam hits the fingertip. For general work, I felt that the fingers were thick.
This review is about item#60857072.
Rebar assembly
3
From Japan
On 2014-12-21 21:45:12
I was surprised because it was completely different from the picture. I think that the color of guess is also different, I think the inside picture is different. I can use what I can use for goods ... but I was sorry I was expecting it.
This review is about item#60857063.
Easy welding work and cut sheet metal
4
From Japan
On 2013-11-21 14:35:05
I am still not using it because the old one can be used, but I think that it can be used without problems.
This review is about item#60857081.

Related Products