Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

MP-3 WMA CD Receiver

Caution
Specifications and design may change without notice.
Embedding Dimensions (mm)
50x depth 158 height width 178x
Maximum Consumption Current (A)
10
Audio Function
Maximum output: 50Wx4 rated output: 30Wx4 (4ohm, 1kHz, 10% THD or less) Speaker Impedance: 4 - 8ohm Audio Control: bus 100Hz +/-8dB, middle 1kHz +/-8dB, Treble 10kHz +/-8dB
Power Supply Voltage (V)
14.4(11 - 16)
Weight (kg)
1.1
Specification
[FM tuner] Reception frequency range(frequency step): 76.0MHz - 90.0MHz (100kHz) Practical sensitivity (S/N26dB): 11.2dBf (1micro V/75ohm) DINS/N46dB Sensitivity: 19.2dBf (2.5micro V/75ohm) Frequency characteristics (+/- 3.0dB): 30Hz - 15kHz
Accessories
Power harness x1, Torasuneji (M5x6mm) x4, flat head screws (M5x7mm) x4, SEMS (M4x8mm) x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RDT-161 60857176 -
Discontinued
[x]
ADD TO CART