Buy more than* S$200* and get FREE SHIPPING

V Block A

5.00 (3)
Purpose
Scriber block, Scriber block
Material
Cast iron
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Nominal Dimension (mm) Dimension H (mm) Weight (kg) Model Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Nominal Dimension (mm) Dimension H (mm) Weight (kg) Model Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 24 17 23 13 50 50 2 0.3 A type 4 1Set(2PC) 1 SV-50AT 60857894 76.99 SGD
In stock
24 35 24 37 16 75 75 2 0.6 A type 4 1Set(2PC) 1 SV-75AT 60857903 98.99 SGD
In stock
70 110 60 100 40 200 200 4 - AType 5 1Set(2PC) 1 SV-200AT 60857946 699.99 SGD
Shipped after 2018-04-24
44 69 37 63 26 125 125 3 - AType 5 1Set(2PC) 1 SV-125AT 60857921 259.99 SGD
Shipped after 2018-04-24
50 80 45 74 30 150 150 4 - AType 5 1Set(2PC) 1 SV-150AT 60857937 379.99 SGD
Shipped after 2018-04-24
33 52 32 52 22 100 100 4 1.8 A type 4 1Set(2PC) 1 SV-100AT 60857912 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixing round objects
5
From Japan
On 2016-08-11 19:31:15
With small workpieces, this block was easy to use size.
This review is about item#60857903.
I use it for distortion check of motorcycle clutch plate
5
From Japan
On 2015-06-02 15:43:13
Accuracy is perfect, size is exactly right, too
This review is about item#60857912.
Used as an awkward and aiding tool for a vise at the time of manufacturing a metal model
5
From Japan
On 2014-02-02 17:10:40
Used for small metal model parts. Movement on the surface plate is also smooth. I do not need a lot of precision, but equilibrium seems to be quite good. I think that it is adequate article at us level.
This review is about item#60857894.

Related Products