Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wipe Detergent

4.53 (15)
Indication of Use
It is approximately 10mL to 1m 2
pH
Weak alkaline
Capacity (L)
4.5
Ingredients
Surfactant (0.2% alkyl amine oxide), ethanol, glycol ether, disinfectant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(4.5L) 1 4.5L 60857727 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
For cleaning
4
From Japan
On 2017-02-09 16:52:25
Description of how to use, etc., survive If you have been a little more carefully display, handsome and original products, generally, I think that it is good if there is a little more explanation.
This review is about item#60857727.
During cleaning
5
From Japan
On 2016-12-30 19:02:09
I think that good. No difference from other manufacturers Since the price is also an affordable, I think that good.
This review is about item#60857727.
Kitchen and furniture, wipe the floor and the like
3
From Japan
On 2016-12-30 18:26:01
It nozzle that comes with the glass cleaner can be used if it is possible to the same caliber as the container of glass cleaner Monotarou. It is poor working efficiency will be is absolutely dripping at the time of subdivision.
This review is about item#60857727.
Floor cleaning of the corridor of the usual building
4
From Japan
On 2016-12-01 14:56:22
It seems not that really fall, but easy to moderately fall use.
This review is about item#60857727.
Floor cleaning company
5
From Japan
On 2016-06-11 09:01:37
From certain detergent was Mashi transfer. In particular, dissatisfaction has helped us as a daily consumables not out.
This review is about item#60857727.
Wipe in the house
5
From Japan
On 2016-04-13 13:53:53
It wipes did not like, but you have helped us no longer troublesome from using this product keeps wiping twice. So we put in a box and cut the unnecessary of T-shirts, etc., it as a shoe, wipe, is the end of Pong. Awful dirt does not fall, but come in handy without tackiness.
This review is about item#60857727.
clean up
5
From Japan
On 2016-03-30 15:14:48
It fell well dirt of tar in cigarettes such as I am allowed to use like it.
This review is about item#60857727.
Cleaning of less than wipe more than once wipe water
5
From Japan
On 2015-10-10 11:42:31
Water wiped with like a plucked chicken is, by spraying a little that the are in small portions to the spray container when all the way there is no energy to take out the detergent ... and to say whether, wipe has been OK handy.
This review is about item#60857727.
Wipe detergent
5
From Japan
On 2015-08-10 13:26:47
I used to reform, but it was really good. Blackheads, mold, falls.
This review is about item#60857727.
Wipe
5
From Japan
On 2015-04-16 13:48:23
Since the very easy-to-use, it has come in handy. it's recommended.
This review is about item#60857727.

Related Products