Buy more than* S$200* and get FREE SHIPPING

OPP Colored Tape

Purpose
Medium and light packing. Cardboard case packing with automatic sealing machine. For export packing.
Deployment Force (N/10mm)
0.85
Tensile Strength (N/10mm)
40
Adhesive Power (N/10mm)
2.7
Deploying Force (g/10 mm)
86.7
Adhesion (g/10mm)
275
Base Material Thickness (mm)
0.03
Tensile Strength (kg/10mm)
4.08
Adhesive
Acrylic
Tape Thickness (mm)
0.052
Extensibility (%)
140
Tape Length (m)
100
Base Material
OPP
Tape Width (mm)
48
...see all>
Product Options
ADD TO CART
Tuck (ball No.) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Orange 1Pack(6Roll) 1 # 1182 solid 60997203 -
Discontinued
[x]
- White 1Pack(6Roll) 1 # 1182 solid 60997185 -
Discontinued
[x]
17 Yellow 1Pack(6Roll) 1 # 1182 solid 60997176 -
Discontinued
[x]
17 Green 1Pack(6Roll) 1 # 1182 solid 60997194 -
Discontinued
[x]
17 Blue 1Pack(6Roll) 1 # 1182 solid 60997151 -
Discontinued
[x]
17 Red 1Pack(6Roll) 1 # 1182 solid 60997167 -
Discontinued
[x]
ADD TO CART

Related Products