Buy more than* S$200* and get FREE SHIPPING

Sticky Note Roll 25x10M

3.61 (18)
Size
Length 10m width 25mm x
Material
High-quality paper
Ingredients
(Glue) a water-soluble glue
Specification
Powerful adhesive type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neon pink yellow 1Pack(2Roll) 1 MR2510PY 60858235 3.99 SGD
In stock
Neon orange green 1Pack(2Roll) 1 MR2510OG 60858244 3.99 SGD
In stock
Pink Blue 1Pack(2Roll) 1 MR2510PBU 60858253 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 3
2 star 2
1 star 2
Review Rating: 3.61
18 Customer Reviews
The reviews are automatic translation.
Message, document sorting
1
From Japan
On 2018-01-25 14:35:16
The attachment is bad anyhow, even if it gets attached, it comes off immediately. Eventually I have to put on the tape. I would like to return it if I can.
This review is about item#60858235.
Use notice when posting for a relatively long period, when you want to paste perfectly
4
From Japan
On 2017-11-30 14:36:57
I think that there is adhesive strength. It is very convenient because the color also stands out.
This review is about item#60858244.
Clerical work in the office
5
From Japan
On 2017-10-14 16:07:39
Because it is a roll type, it is easy to put out, so you can use it with your favorite size It is convenient as it can be done! It can be used without waste.
This review is about item#60858253.
Scheduled on the calendar
5
From Japan
On 2017-04-11 11:35:35
There is no problem even if the adhesive strength is well stretched and stretched a few times
This review is about item#60858235.
When writing notes
5
From Japan
On 2017-04-07 23:47:52
If you buy this on 10% or 15% off day, it may be cheaper than buying in the neighborhood. However, it is only when you always buy 3000 yen or more.
This review is about item#60858235.
for work
5
From Japan
On 2016-11-11 19:26:45
It is the lowest price and easy to use, the best item.
This review is about item#60858235.
For filling out contact matter on production drawing
4
From Japan
On 2016-04-05 14:54:11
Since it is possible to paste on the whole surface, we are trying to cut it to the length necessary for the production drawing. Since the color is fluorescent color, it is conspicuous and good
This review is about item#60858244.
Use as a sticky note for notes
2
From Japan
On 2015-11-24 09:30:38
Weak adhesion (especially pink), it will not stick to the attached base, you can not cut with one hand. I understand that the difference in adhesive strength is clear even if you touch by hand, I want you to improve. This is 100 level level. If it is equal to 100, I will give up if it is such a thing ...
This review is about item#60858235.
I am sticking the petapeta to various goods.
4
From Japan
On 2015-04-23 14:52:16
I have been using it continuously for the past two or three years. I use it like a normal sticky note. It is good to cut to the length you like. Adhesion is also good.
This review is about item#60858253.
Pasting notes etc
2
From Japan
On 2015-03-25 16:10:45
I am glad that it is inexpensive, but because it is weak and sticky, it will come off quickly unless you reinforce it.
This review is about item#60858253.

Related Products