Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Date Stamp

3.67 (3)
Font
Ming
...see all>
Product Options
ADD TO CART
Face of Seal Size (mm) Character Size Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face of Seal Size (mm) Character Size Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0x22.0 No. 4 38x28x88 42 1PC 1 TKA-DO4 60858393 14.99 SGD
In stock
4.8x26.0 No. 3 43x29x92 46 1PC 1 TKA-DO3 60858384 18.99 SGD
In stock
3.0x18.0 No. 5 33x28x82 34 1PC 1 TKA-DO5 60858402 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For check
4
From Japan
On 2017-05-25 17:21:17
Although the price is cheap, the sharpness of the font is no problem.
This review is about item#60858402.
Stamp on the expiration date seal
5
From Japan
On 2016-06-22 16:08:59
There are other similar stationery products from other major stationery makers, but this one lasts the longest. Rubber can not be cut easily.
This review is about item#60858393.
Product shipping date display
2
From Japan
On 2016-02-15 16:24:38
Although this product itself is a good one, printing is bigger than what I was seeking, and it is difficult to print on our products that I thought was going to use. I thought that it was easy to understand if you could fill in the dimensions of the full size illustration (though it is our selfish statement)

Related Products