Buy more than* S$200* and get FREE SHIPPING

Techno-Touch Rotary Stamp

5.00 (2)
Face of Seal Size (mm)
4.0x29.0
Character Size
No. 4
Font
Ming
Body Dimensions (Width x Depth x Height) (mm)
46x28x89
Body Weight (g)
46
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKA-TD44 60858481 18.25 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For daily voucher creation
5
From Japan
On 2017-09-20 16:23:58
Although I used this product for many years, I bought it because it was impossible for me to repair the seam of the rubber belt of the fifth consecutive date because it was peeled off. Looking at the maker HP it seems possible to exchange the belt probably, but with Zakkuri "Please contact the nearest dealer", we can not find a store that deals with only the belt on the net and can be instantly delivered Because it is a thing to use frequently everyday, time to inquiry and order was also regret, so I decided to replace it.
This review is about item#60858481.
Put the date of the bill
5
From Japan
On 2014-11-25 13:20:22
It was very easy to use.
This review is about item#60858481.

Related Products