Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vermillion Inkpad

3.75 (4)
Caution
The lids of No. 30 and No. 40 are types of snap close, No. 50 and No. 60 are not. No. 50 and No. 60 have just lid style covers.
...see all>
Product Options
ADD TO CART
Body Weight (g) Body Dimensions (Width x Depth x Height) (mm) Board Size (mm) Case Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Body Dimensions (Width x Depth x Height) (mm) Board Size (mm) Case Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 84x84x19 phi64 Grey 1PC 1 SG-60 60858673 19.99 SGD
In stock
47 72x72x18 phi52 Grey 1PC 1 SG-50 60858664 10.99 SGD
In stock
29 59x59x16 phi41 White 1PC 1 SG-40W 60858655 10.99 SGD
Shipped after 2018-06-28
29 59x59x16 phi41 Gray 1PC 1 SG-40G 60858646 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for signature stamp of business creation document
5
From Japan
On 2017-08-24 16:06:31
It is popularly used for business trips as it has a clear impression and quick-drying property and convenient for carrying.
This review is about item#60858664.
Used when using a seal
2
From Japan
On 2017-07-20 14:41:25
I bought white of your order, but a type of gray has been sent. The photo is white, but unlike the actual product it is very disappointing.
This review is about item#60858646.
Use after death
5
From Japan
On 2017-04-17 01:33:02
゜ ° Easy to use ordinarily ゜ __ ___ ___ 0 ___ 0 ___ 0
This review is about item#60858646.
Seal of documents
3
From Japan
On 2015-01-12 14:06:26
I used the same type of UNI from the past and I am looking for the same type, so I think that the usability is good. I'm glad that it's quick-dry! It is favorite because it is convenient for carrying around.
This review is about item#60858646.

Related Products