Buy more than* S$200* and get FREE SHIPPING

Stamp Cleaning Brush

4.40 (5)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
53x20
Body Weight (g)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GF-024 60858691 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When you use Hikari
5
From Japan
On 2017-10-30 14:31:50
Even if it is lightly squeezed, useless vermillion can be taken well and very convenient
This review is about item#60858691.
Dirt removal of a seal
4
From Japan
On 2017-03-01 14:33:05
I felt that it was easier to use even though it was one size larger, but for the time being we will continue to use (unless lost etc.).
This review is about item#60858691.
Hanko cleaning
5
From Japan
On 2016-10-25 15:49:53
Purchased because it was not cleaned until I was in charge for a long time Hanko. Both the seal and the square seal were able to clean thoroughly.
This review is about item#60858691.
Cleaning of the seal.
3
From Japan
On 2016-04-20 20:12:58
usually
This review is about item#60858691.
Cleaning the seal
5
From Japan
On 2014-04-06 16:13:12
It is user-friendly from the deck.
This review is about item#60858691.

Related Products