Buy more than* S$200* and get FREE SHIPPING

Sanby Stamp Box

3.60 (5)
...see all>
Product Options
ADD TO CART
Inner Dimensions (Width x Depth x Height) (mm) Body Weight (kg) Type Body Weight (g) Outer Dimensions (Width x Depth x Height)(mm) Number of Storage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (Width x Depth x Height) (mm) Body Weight (kg) Type Body Weight (g) Outer Dimensions (Width x Depth x Height)(mm) Number of Storage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170x123x75 - Medium-sized 769 196x156x96 80 1PC 1 N03600-3 60858786 56.99 SGD
In stock
131x91x75 - Small size 539 153x127x96 45 1PC 1 N03600-2 60858795 44.99 SGD
In stock
91x60x75 - - 292 110x95x93 24 1PC 1 N03600-1 60858804 35.99 SGD
In stock
194x154x75 - Large 932 221x188x96 140 1PC 1 N03600-4 60858777 60.99 SGD
In stock
274x210x75 1.59 HugeIssue - 308x246x96 252 1PC 1 N03600-6 60858752 90.99 SGD
In stock
234x154x75 1.07 Type2extralarge - 262x188x96 168 1PC 1 N03600-5 60858761 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Book entry etc
2
From Japan
On 2018-02-15 10:53:53
It was only inconvenient for us to set size, which was very inconvenient. I wish I could change the size freely.
This review is about item#60858752.
During office work
2
From Japan
On 2016-08-01 11:04:46
The partition board could not change the length etc. freely, it was inconvenient because there were too many unnecessary short partitions.
This review is about item#60858752.
Large amount of rubber stamp storage
5
From Japan
On 2015-10-15 21:35:21
It is suitable for storage of large quantities of rubber stamps and seal stamps, and it is very handy. However, there are places where it is not possible to separate, but it is a bit disappointing.
This review is about item#60858761.
Arrangement of Judge
4
From Japan
On 2014-05-08 20:30:02
It is much better if you leave the partition board wherever you like.
This review is about item#60858786.
Organize and manage a lot of deposit compilation
5
From Japan
On 2013-06-26 13:44:50
It was very durable and relieved.
This review is about item#60858752.

Related Products